Learn More
Description
- Ergonomically designed round bowl scoop
- Lightweight
- Durable
- Designed with a pouring spout on 2 sides to enable both left and right hand users to pour from the scoop
- One piece construction eliminates areas where bacteria can hide
- Smooth surfaces make it extremely easy to clean
- Ideal for use in food production areas for moving food ingredients
- Measuring scale included in each scoop
- Color-coded
Specifications
Specifications
| Product Type | Round Scoop |
| Color Code | Blue |
| Color-coded | Yes |
| Material | Polypropylene |
| Size | Large |
| Capacity (English) | 32 oz. |
| Certifications/Compliance | FDA Compliant |
| Dimensions (L x W) | 11.6 x 6.75 in. |
| No. per Pack | 1 Ea. |
| Weight (English) | 0.44 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.