Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Round Scoop, 32 oz.

Catalog No. 17227508 Shop All Remco Products
Change view
Click to view available options
Color Code:
Blue
Green
Orange
Pink
Purple
Red
White
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17-227-508 Red
17-227-511 Orange
17-227-510 Yellow
17-227-506 Green
17-227-507 Blue
17-227-512 Purple
17-227-505 Pink
17-227-509 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17-227-508 Supplier Vikan™ Supplier No. 56814
Add to Cart
Add to Cart

Round scoop is designed with an integrated hook for hanging on container edges.

  • Ergonomically designed round bowl scoop
  • Lightweight
  • Durable
  • Designed with a pouring spout on 2 sides to enable both left and right hand users to pour from the scoop
  • One piece construction eliminates areas where bacteria can hide
  • Smooth surfaces make it extremely easy to clean
  • Ideal for use in food production areas for moving food ingredients
  • Measuring scale included in each scoop
  • Color-coded

Specifications

Product Type Round Scoop
Color Code Red
Color-coded Yes
Material Polypropylene
Size Large
Capacity (English) 32 oz.
Certifications/Compliance FDA Compliant
Dimensions (L x W) 11.6 x 6.75 in.
No. per Pack 1 Ea.
Weight (English) 0.44 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.