Learn More
Description
- Medium length handle
- Fits any Vikan™ tool
- Recommended for use with tube brushes 5380-50, 5380-63, 5380-77, 5380-90, and 5380-103
- The length of this handle is suitable for cleaning pipes, tubes, and drains
- Color-coded
- When combined with a brush head, it makes an economical solution for hygiene needs
Specifications
Specifications
| Color Code | Blue |
| Product Type | Handle |
| Length (English) | 39.5 in. |
| Sterility | Non-sterile |
| Width (English) | 1 in. |
| Quantity | 1 |
| Description | Thread type Euro hygienic |
| Certifications/Compliance | FDA Compliant |
| Color-coded | Yes |
| Material | Aluminum, Polypropylene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.