Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ 39 in. Basic Aluminum Handle

Catalog No. 17227079 Shop All Remco Products
Change view
Click to view available options
Color Code:
Black
Blue
Green
Red
White
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17-227-079 Red
17-227-081 Yellow
17-227-077 Green
17-227-078 Blue
17-227-082 Black
17-227-080 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-227-079 Supplier Vikan™ Supplier No. 29334

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Vikan™ 39 in. Basic Aluminum Handle is ideal for sanitation uses that do not require heavy manual pressure.

  • Medium length handle
  • Fits any Vikan™ tool
  • Recommended for use with tube brushes 5380-50, 5380-63, 5380-77, 5380-90, and 5380-103
  • The length of this handle is suitable for cleaning pipes, tubes, and drains
  • Color-coded
  • When combined with a brush head, it makes an economical solution for hygiene needs

Specifications

Color Code Red
Product Type Handle
Length (English) 39.5 in.
Sterility Non-sterile
Width (English) 1 in.
Quantity 1
Description Thread type Euro hygienic
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Aluminum, Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.