Learn More
Description
- Can be used with all brooms, squeegees, and scrapers
- The handle with the attached item should reach to the chin of the user to prevent occupational back injuries
- Color-coded
- When combined with a brush head, it makes an economical and efficient solution for hygiene needs
Specifications
Specifications
| Color Code | Green |
| Product Type | Handle |
| Length (English) | 49.6 in. |
| Sterility | Non-sterile |
| Width (English) | 1 in. |
| Quantity | 1 |
| Description | Thread type Euro Hygienic |
| Certifications/Compliance | FDA Compliant |
| Color-coded | Yes |
| Material | Aluminum, Polypropylene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.