Learn More
Description
- Ergonomically designed grip for comfort during use
- Made from food-grade, chemically resistant polypropylene
- Hygienic design minimizes the risk of cross-contamination and makes it easy to clean and maintain
- Color-coded
Specifications
Specifications
| Product Type | Ultra Hygiene Handle |
| Color Code | Purple |
| Length (English) | 51 in. |
| Sterility | Non-sterile |
| Width (English) | 1.25 in. |
| Quantity | 1 |
| Description | Thread type Euro Hygienic |
| Certifications/Compliance | FDA Compliant |
| Color-coded | Yes |
| Material | Polypropylene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.