Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Ultra Hygiene Handle, 59 in.

Catalog No. 17227131 Shop All Remco Products
Change view
Click to view available options
Color Code:
Black
Blue
Green
Orange
Pink
Purple
White
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17-227-131 Black
17-227-129 Orange
17-227-128 Yellow
17-227-126 Green
17-227-127 Blue
17-227-130 Purple
17-227-125 Pink
19-830-223 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17-227-131 Supplier Vikan™ Supplier No. 29629
Add to Cart
Add to Cart

Handle is easy to clean and molded into a wider grip for comfort.

  • Ergonomically designed grip for comfort during use
  • Made from food-grade, chemically resistant polypropylene
  • Hygienic design minimizes the risk of cross-contamination and makes it easy to clean and maintain
  • Extra length makes this more comfortable to use for taller workers
  • Ideal for cleaning tanks or hard-to-reach spaces between machinery
  • Color-coded

Specifications

Product Type Ultra Hygiene Handle
Color Code Black
Length (English) 59.1 in.
Sterility Non-sterile
Width (English) 1.25 in.
Quantity 1
Description Thread type Euro Hygienic
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.