Learn More
Description
- Long and narrow
- Soft bristles designed for brushing dry, fine particles
Specifications
Specifications
| Product Type | Bench Brush |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Autoclavable | Autoclavable |
| Color | Yellow |
| Dimensions (L x W x H) | 11 x 1.2 x 3.7 in. |
| For Use With (Application) | dusting large surface areas |
| Length (English) | 11 in. |
| Weight (English) | 0.7 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.