Learn More
Description
- Ideal for cleaning walls and tanks
- Can be used for scrubbing stubborn dirt and cleaning underneath equipment
- Stainless steel clip mechanism prevents the pad from falling off when heavy
- Color-coded
- European thread
Specifications
Specifications
| Sterility | Non-sterile |
| Color | Yellow |
| Diameter (English) | 3.6 in. |
| Dimensions (L x W x H) | 9 x 3.6 x 4.7 in. |
| Material | Polypropylene, Stainless Steel, Nylon |
| Quantity | 1 Ea. |
| Size | Medium |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.