Learn More
Description
- Features sharp edge so food particles are efficiently brushed into it
- The neck joint is very robust and can withstand strong downward pressure
- Works in conjunction with Vikan™ bench brush
Specifications
Specifications
| Color Code | Purple |
| Product Type | Dustpan |
| Length (English) | 11.4 in. |
| Width (English) | 13.2 in. |
| Depth (English) | 3.5 in. |
| Certifications/Compliance | FDA Compliant |
| Color-coded | Yes |
| Material | Polyethylene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.