Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Color-Coded Dustpan

Catalog No. 17227504 Shop All Remco Products
Change view
Click to view available options
Color Code:
Black
Green
Orange
Pink
Purple
White
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17-227-504 Black
17-227-502 Orange
17-227-500 Green
17-227-503 Purple
17-227-499 Pink
17-227-501 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-227-504 Supplier Vikan™ Supplier No. 56609
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vikan™ Color-Coded Dustpan is ergonomically designed with a finger grip to prevent slipping from the user's hand.

  • Features sharp edge so food particles are efficiently brushed into it
  • The neck joint is very robust and can withstand strong downward pressure
  • Works in conjunction with Vikan™ bench brush

Specifications

Color Code Black
Product Type Dustpan
Length (English) 11.4 in.
Width (English) 13.2 in.
Depth (English) 3.5 in.
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.