Learn More
Description
- Contains 4 rubber clips and 8 pins
- For use with wall brackets 1017 and 1018
- Allows total customization of the wall bracket system to fit any color-coded program
- Extra clips can be added to hold more tools with any Vikan™/Remco™ handles
Specifications
Specifications
| Product Type | Wall Bracket |
| Color | Black |
| Material | Rubber, Polypropylene |
| For Use With (Application) | Wall bracket customization |
| Certifications/Compliance | FDA Compliant |
| Quantity | 1 |
| Dimensions (L x W x H) | 4.7 x 3.9 x 1.6 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.