Learn More
Description
- Features sharp edge so food particles are efficiently brushed into the pan
- Robust neck joint to withstand strong downward pressure
- Working Temperature: -30° to 80°C (-22° to 176°F)
Specifications
Specifications
| Color Code | Red |
| Product Type | Dustpan |
| Color-coded | Yes |
| Material | Polypropylene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.