Learn More
Description
- Small and compact design
- Suitable for cleaning in and around gaskets, rubber strips, and joints on machinery
- Can also be used as a grout brush and for cleaning equipment link conveyor belts
- Color-coded
Specifications
Specifications
| Product Type | Cleaning Brush |
| Bristle Material | Polyester |
| Bristle Type | Extra Stiff |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | Green |
| Length (English) | 7.9 in. |
| Quantity | 1 Ea. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.