Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Flexible Hand Scraper

Catalog No. 17227262 Shop All Remco Products
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-227-262 White
17-227-261 Red
17-227-263 Yellow
17-227-259 Green
17-227-260 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-227-262 Supplier Vikan™ Supplier No. 40515
Add to Cart
Add to Cart

Flexible hand scraper is suitable for the cleaning of working benches, conveyor belts, and emptying containers and buckets.

  • Solution for scraping uneven or curved surfaces
  • Hygienic design has no seams or cracks
  • Helps prevent bacterial growth
  • Solid one-piece construction increases durability and hygiene
  • Scraping edge on 3 sides
  • Color-coded

Specifications

Product Type Scraper
Color-coded Yes
Sterility Non-sterile
Certifications/Compliance FDA Compliant
Color White
Dimensions (L x W) 6.5 x 0.08 in.
Material Polypropylene
Quantity 1 Ea.
Size Medium
Weight (English) 0.04 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.