Learn More
Description
- Intended for scraping substances from the sides of containers
- Ideal tool for prepping prior to the cleaning procedure
- Euro-thread connection allows for pairing with any length or type of Vikan™ handle
- Can be used on everything from large vats to simple mixing bowls
- Color-coded
Specifications
Specifications
| Product Type | Scraper |
| Color-coded | Yes |
| Color Code | Blue |
| Certifications/Compliance | FDA Compliant |
| Color | Blue |
| Material | Polyethylene |
| Size | Medium |
| Description | Thread type Euro Hygienic |
| Dimensions (L x W) | 8.75 x 4.3 in. |
| Quantity | 1 Ea. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.