Learn More
Description
- Suitable for loosening stubborn dirt like pastry, chocolate, and burnt on food on smooth surfaces
- Nylon blade is a good alternative to a stainless steel blade
- Blade can be used on sensitive surfaces to avoid scratches on equipment and sensitive conveyor belts
- Blade can withstand hot surfaces when used at intervals of max. 2 minutes at a time
- Can be used with any Vikan™ handle
- Color-coded
Specifications
Specifications
| Product Type | Scraper |
| Color-coded | Yes |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | Blue |
| Description | Thread type Euro Hygienic |
| Dimensions (L x W) | 8.07 x 3.94 in. |
| Includes | Thread Type Euro Hygienic |
| Material | Nylon |
| Quantity | 1 Ea. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.