Learn More
Description
- Suitable for cleaning floors, work surfaces, walls, and machinery
- By applying a variable amount of tension on the rubber insulated trigger, the user can control the pressure
- The tool is suitable for many cleaning applications, including rinsing off work surfaces and walls after chemical foaming
- The water jet can also be adjusted using the screw at the end of gun
- An arrow on the water gun indicates the spray direction of the water jet
- Included adapter fits to our Automatic Shut Off Coupling (0703US) or the Hose Clamp (0701) can be used to attach it directly to a hose
Specifications
Specifications
| Product Type | Spray Gun |
| Color Code | White |
| Color-coded | Yes |
| Material | Rubber, Brass, Stainless Steel |
| Size | Medium |
| Dimensions (L x W) | 5.7 x 7.1 in. |
| No. per Pack | 1 Ea. |
| Weight (English) | 1.76 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.