Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Stiff 2.5 in. Diameter Pipe Brush

Catalog No. 17227438 Shop All Remco Products
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-227-438 Yellow
17-227-436 Red
17-227-434 Green
17-227-435 Blue
17-227-437 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-227-438 Supplier Vikan™ Supplier No. 5380636
Add to Cart
Add to Cart

Vikan™ Stiff 2.5 in. Diameter Pipe Brush features stiff bristles for better manual cleaning action when cleaning wider pipes.

  • Ideal for cleaning wider pipes
  • Stiff bristles for better manual cleaning action
  • The bristles surround the head of the brush
  • Good choice for cleaning pipes that have endpoints that hand brushes can't reach
  • Color-coded

Specifications

Product Type Pipe Brush
Color-coded Yes
Handle Material Polypropylene
Sterility Non-sterile
Certifications/Compliance FDA Compliant
Color Yellow
Diameter (English) Bristle 2.5 in.
Length (English) 5.6 in.
Quantity 1 Ea.
Size Medium
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.