Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Stiff 2 in. Diameter Pipe Brush

Catalog No. 17227433 Shop All Remco Products
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-227-433 Yellow
17-227-431 Red
17-227-429 Green
17-227-430 Blue
17-227-432 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-227-433 Supplier Vikan™ Supplier No. 5380506
Add to Cart
Add to Cart

Vikan™ Stiff 2 in. Diameter Pipe Brush features stiff bristles for better manual cleaning action when cleaning wider pipes.

  • Features bristles along the sides and in the front
  • It is used in areas where a wider tube cleaning action is required or where the equipment has an endpoint that cannot be reached with a hand brush
  • Requires a European-thread handle
  • Color-coded

Specifications

Product Type Pipe Brush
Color-coded Yes
Handle Material Polypropylene
Sterility Non-sterile
Certifications/Compliance FDA Compliant
Color Yellow
Diameter (English) Bristle 2 in.
Length (English) 5.5 in.
Quantity 1 Ea.
Size Medium
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.