Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Stiff Small Hand Brush

Catalog No. 19830244 Shop All Remco Products
Change view
Click to view available options
Color:
Black
Blue
Green
Orange
Pink
Purple
Red
White
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-830-244 White
17-227-599 Red
17-227-601 Orange
17-227-600 Yellow
17-227-597 Green
17-227-598 Blue
17-227-602 Purple
17-227-596 Pink
17-227-603 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-830-244 Supplier Vikan™ Supplier No. 64405
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vikan™ Stiff Small Hand Brush is designed for personal hygiene and other applications that require a small brush that can reach into tight spaces for scrubbing.

  • Designed for quick and effective nail cleaning
  • The bristles are stiff enough to be effective but fine enough to reach under the nail area without causing damage to the skin
  • The hole in the base allows you to affix to the wash area with a stainless steel cable connected to the wall or sink
  • Color-coded

Specifications

Product Type Hand Brush
Color-coded Yes
Handle Material Polypropylene
Sterility Non-sterile
Certifications/Compliance FDA Compliant
Color White
Length (English) 4.9 in.
Quantity 1 Ea.
Size Small
Width (English) Bristle 1.9 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.