Learn More
Description
- Oval-shaped brush
- Stiff bristles
- Effective for scrubbing inside large industrial tanks and other large container-like equipment
- Rounded edges work well to clean down the sides of equipment
- Fits well into large channel drains
- Color-coded
Specifications
Specifications
| Product Type | Cleaning Brush |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | Red |
| Description | Thread type Euro Hygienic |
| Length (English) | 8.3 in. |
| Quantity | 1 Ea. |
| Size | Large |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.