Learn More
Description
- Suitable for boot washing
- The water runs through the center of the brush and out through holes in between the bristles
- The robust quick connect coupling allows for easy connection of hose using the Vikan™ coupling system
- Color-coded
Specifications
Specifications
| Product Type | Cleaning Brush |
| Bristle Material | Polyester |
| Bristle Type | Stiff |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | White |
| Description | Thread type Quick-Connect |
| Length (English) | 12.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.