Learn More
Description
- Features split fiber bristles to absorb liquid
- Allows the user to efficiently carry soapy water from bucket to the surface
- Bristles are soft enough for sensitive surfaces
- Waterfed design makes it excellent for rinsing after foaming
- Neck angle is adjustable to allow all bristles to remain constantly in contact with the cleaning surface
- Color-coded
Specifications
Specifications
| Product Type | Cleaning Brush |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | White |
| Description | Thread type Euro Hygienic |
| Length (English) | 9.25 in. |
| Quantity | 1 Ea. |
| Size | Medium |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.