Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Viking™ Rocket
SDPSCI_ED

Catalog No. S41995 Shop All Estes Industries Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S41995 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S41995 Supplier Estes Industries Supplier No. 1949
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A versatile high flier.

  • Customize your rocket with up to 48 different fin configurations
  • Easy to assemble and ideal for aerodynamic experiments and comparisons

Order Info

Specifications

  • Length: 12.1 in. (30.7cm)
  • Diameter: 0.74 in. (18.8mm)
  • Weight: 0.6 oz. (17g)
  • Recovery: Streamer
  • Fins: Die cut card
  • Max. Altitude: 1470 ft. (448m)
  • Recommended Engines: 1/2A6-2, A8-3, A8-5, B4-4, B6-4, B6-6, C6-5, C6-7

Specifications

Diameter (English) 0.74 in.
Diameter (Metric) 1.9 cm
For Use With (Application) For aerodynamic experiments and comparisons
For Use With (Equipment) Engines 1/2 A6-2, A8-3, A8-5, B4-4, B6-4, B6-6, C6-5, C6-7
Includes Single piece body tube, molded nose cone and self-stick decals
Length (English) 12.1 in.
Length (Metric) 30.7 cm
Max. Altitude (English) 1470 ft.
Max. Altitude (Metric) 448 m
Quantity 1 Ea.
Weight (English) 0.037 lb.
Weight (Metric) 0.017 kg
Product Type Model Rocket, Viking
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.