Learn More
Freudenberg™ Vileda Professional™ MicroOne™ Premium Pocket Mops
Shop All Vileda Professional ProductsDescription
- Ideal for bucket or pre-prepared cleaning methods
- Lightweight handle and frame used within the pocket mop system provides easy and effective cleaning with improved ergonomics
- Microfiber cleaning performance in a disposable mop
- 32-segment fibers offer improved cleaning results when compared to traditional 16-split fibers
- Low friction and fast, stubborn dirt removal with optimized pocket design
- Independently proven to remove C-Diff bacteria
- Additional inner layer increases absorbency and floor coverage by 30%
- Fits CombiSpeed™ Pro frame in addition to other common industry frames
Specifications
Specifications
| Product Type | Flat Pocket Mop |
| Color | Red |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Size | 16 in. |
| For Use With (Application) | General Use |
| Material | Microfiber |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.