Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Freudenberg™ Vileda Professional™ MicroOne™ Premium Pocket Mops

Catalog No. 19200825 Shop All Vileda Professional Products
Change view
Click to view available options
Color:
Blue
Green
Red
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-200-825 Yellow
19-200-823 Blue
19-200-826 Green
19-200-824 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-200-825 Supplier Freudenberg™ Supplier No. 163820

Freudenberg Vileda Professional™ MicroOne™ Premium Pocket Mops remove greater than 99.99% of bacteria

  • Ideal for bucket or pre-prepared cleaning methods
  • Lightweight handle and frame used within the pocket mop system provides easy and effective cleaning with improved ergonomics
  • Microfiber cleaning performance in a disposable mop
  • 32-segment fibers offer improved cleaning results when compared to traditional 16-split fibers
  • Low friction and fast, stubborn dirt removal with optimized pocket design
  • Independently proven to remove C-Diff bacteria
  • Additional inner layer increases absorbency and floor coverage by 30%
  • Fits CombiSpeed™ Pro frame in addition to other common industry frames

Specifications

Product Type Flat Pocket Mop
Color Yellow
Sterility Non-sterile
Autoclavable Not Autoclavable
Size 16 in.
For Use With (Application) General Use
Material Microfiber
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.