Learn More
Description
- Nanosilver particles embedded in endless microfibers
- Proven cleaning efficacy
- No growth of bacteria odors or germs on cloths for more than 24 hours
- Extremely low linting
- Omit tumble drying as cloths can be stored in moist condition up to 24 hours without bacteria odor growth
- Keeps antibacterial properties after 300+ washing cycles
- Color coded to prevent cross contamination
Specifications
Specifications
| Product Type | Microfiber Cloth |
| Material | Microfiber |
| Certifications/Compliance | BMA |
| Color | Yellow |
| Dimensions (L x W) | 38 x 40 cm (15 x 16 in.) |
| For Use With (Application) | Hospitals, nursing homes, doctors surgeries, hotels, restaurants, public areas, schools and nurseries |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.