Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Vinyl Adult Body Bag with Center Zipper
SDP

Catalog No. 22445565 Shop All Mopec Products
Change view
Click to view available options
Color:
White
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-445-565 Yellow
22-445-587 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-445-565 Supplier Mopec™ Supplier No. BE411202YLCZ
Add to Cart
Add to Cart

Mopec™ in partnership with Salam International™ provide sturdy and durable body bags.

  • Ends are high frequency welded
  • Heavy-duty #7 zipper
  • 2 large, lockable pulls to secure pouch
  • Center, 2-way zipper so pouch can open and close at any point
  • No sewing or welding on sides to increase strength
  • 100% leakproof

Specifications

Closure Type Center Zipper
Color Yellow
Material Vinyl
Quantity 15 Bags/Cs.
Size Large
Thickness (English) 7 to 9 mil
Dimensions (L x W) 94 x 36 in.
Length (English) 94 in.
Width (English) 36 in.
Product Type Body Bag
Capacity (English) >200 lb.
Length (Metric) 238.76 cm
Width (Metric) 91.44 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.