Learn More
Description
- Chemical-resistant.
- Flexible, vinyl fabric.
- Secure cloth ties at the neck and waist.
- Reinforced at points of strain.
Specifications
Specifications
| Type | Apron |
| Size | Small |
| Material | Vinyl |
| Color | Clear |
| Disposable | Reusable |
| Closure Type | Cloth Ties |
| Sterility | Non-sterile |
| Resistance | Chemical |
| Dimensions (L x W) | 30 x 24 in. |
| Length (English) | 30 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

