Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Vinyl Apron
SDPSCI_ED

Catalog No. S27822 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
S27822 X-Large
S27819 Small
S27820 Medium
S27821 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S27822 Supplier United Scientific™ Supplier No. LAVL04
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Apron made of chemical-resistant vinyl fabric that stays flexible.

  • Chemical-resistant.
  • Flexible, vinyl fabric.
  • Secure cloth ties at the neck and waist.
  • Reinforced at points of strain.

Specifications

Type Apron
Size X-Large
Material Vinyl
Color Clear
Disposable Reusable
Closure Type Cloth String
Sterility Non-sterile
Resistance Chemical
Dimensions (L x W) 46 x 36 in.
Length (English) 46 in.
Length (Metric) 116.8 cm
Width (English) 36 in.
Width (Metric) 91.4 cm
Seam Type Sewn
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.