Learn More
Fisherbrand™ Vinyl Chair Chrome - Desk Height with Casters in Grade B Vinyl
Shop All Fisherbrand ProductsDescription
- Adjustable from 18-23 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Cast aluminum base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | General Seating Chair |
| With Lumbar Support | Yes |
| With Tilt | No |
| With Casters | Yes |
| Footrest | No |
| Warranty | 15 year parts, lifetime on pneumatic lift, 5 year on upholstery |
| With Backrest | Yes |
| Width (English) | 19 in. |
| Seating Height | Desk Height |
| Weight (English) | 31 lb. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.