Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair Chrome - Desk Height with Medium Back, Seat Tilt, and Casters in Grade B Vinyl

Catalog No. 14360429 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-429 Gray
14-360-430 Black
14-360-428 Blue
14-360-431 Burgundy
14-360-432 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-360-429
Add to Cart
Add to Cart

Fisherbrand™ Vinyl Chairs with Medium Back in Chrome are height adjustable for 31 in. work surfaces & feature ergonomic adjustments, larger backs, & self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 19-24 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Width (English) Base 25 in.
Weight (English) 33 lb.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Armrest No
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Seating Height Desk Height
Thickness (English) Seat 2.5 in.
Width (English) 19 in.
Load Bearing Capacity (English) 300 lb.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Load Bearing Capacity (Metric) 136 kg
Color Gray
Adjustable Yes (Pneumatic)
Depth (English) 18 in.
Back Style Standard
Adjustable (Height) 19 to 24 in.
Base Material Polished Cast Aluminum
With Backrest Yes
With Casters Yes
Footrest No
With Tilt Yes
Material Vinyl
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.