Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Chrome Foot Ring and Casters in Grade B Vinyl
SCI_ED

Catalog No. S37051 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S37051 Blue
S36364 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S37051
Add to Cart
Add to Cart

Fisherbrand™ Vinyl Chairs in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, chrome adjustable foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-inch 20-Inch Chrome adjustable foot ring with internal lock with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
Back Style Standard
Seating Height Medium Bench Height
Load Bearing Capacity (Metric) 136 kg
Weight (English) 34 lb.
Width (English) 19 in.
With Armrest No
Includes Round tube chrome foot ring with internal lock
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Adjustable Yes (Pneumatic)
Base Material Polished Cast Aluminum
Thickness (English) Seat 2.5 in.
With Backrest Yes
Adjustable (Height) 21.5 to 29 in.
Load Bearing Capacity (English) 300 lb.
Footrest Size (English) 20 in.
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Color Blue
Depth (English) 18 in.
Width (English) Base 25 in.
With Casters Yes
Footrest Yes
With Tilt No
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.