Learn More
Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Medium Back
Shop All Fisherbrand ProductsDescription
- Medium Back
- Adjustable from 21.5 to 29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | General Seating Chair |
| With Tilt | No |
| With Armrest | Yes |
| With Casters | Yes |
| Thickness (English) Seat | 2.5 in. |
| Width (English) Seat | 19 in. |
| Footrest | Yes |
| Seating Height | Medium Bench Height |
| Weight (English) | 45 lb. |
| Width (English) Base | 25 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.