Learn More
Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Medium Back, Adjustable Arms, Chrome Foot Ring, and Stationary glides in Grade B Vinyl
Shop All Fisherbrand ProductsDescription
- Medium Back
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | General Seating Chair |
| Weight (English) | 45 lb. |
| Footrest Size (English) | 20 in. |
| Width (English) Base | 25 in. |
| Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
| Includes | Round tube chrome foot ring with internal lock |
| Thickness (English) Seat | 2.5 in. |
| Seating Height | Medium Bench Height |
| Load Bearing Capacity (Metric) | 136 kg |
| Color | Burgundy |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.