Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Medium Back, Chrome Foot Ring, and Stationary Glides in Grade B Vinyl

Catalog No. 15001013 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Dove
Orange
Taupe
White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-001-013 White
15-001-037 Dove
15-001-061 Taupe
15-001-085 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 15-001-013
Add to Cart
Add to Cart
This item is not returnable. View return policy

Fisherbrand™ Vinyl Chairs with Medium Back in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 21.5 to 29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Purpose Seating
With Backrest Yes
With Lumbar Support Yes
Back Style Standard
Base Material Polished Cast Aluminum
Adjustable Yes (Pneumatic)
Adjustable (Height) 21.5 to 29 in.
With Armrest No
Includes Round tube chrome foot ring with internal lock
Warranty Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Tilt No
Width (English) Seat 19 in.
With Casters No
Thickness (English) 2.5 in.
Weight (English) 35 lb.
Width (English) Base 25 in.
Load Bearing Capacity (English) 300 lb.
Footrest Yes
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Depth (English) Seat 18 in.
Color White
Footrest Size (English) 20 in.
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.