Learn More
Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Casters in Grade B Vinyl
Shop All Fisherbrand ProductsDescription
- Medium Back
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Chrome adjustable foot ring
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
Specifications
Specifications
| Product Type | General Seating Chair |
| Footrest Size (English) | 20 in. |
| Foot Type | Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
| Color | Gray |
| Back Style | Standard |
| Adjustable (Height) | 21.5 to 29 in. |
| Depth (English) | 18 in. |
| Width (English) | 19 in. |
| Load Bearing Capacity (English) | 300 lb. |
| With Backrest | Yes |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.