Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Casters in Grade B Vinyl

Catalog No. 14360401 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Burgundy
Dark Blue
Gray
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-401 Burgundy
14-360-400 Black
14-360-399 Gray
14-360-402 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-360-401
Add to Cart
Add to Cart

Fisherbrand™ Vinyl Chairs with Medium Back in Chrome are height adjustable for 36 in. work surfaces & feature ergonomic adjustments, larger back, chrome adjustable foot ring, & self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl

Specifications

Product Type General Seating Chair
Seating Height Medium Bench Height
Depth (English) 18 in.
Base Material Polished Cast Aluminum
Load Bearing Capacity (Metric) 136 kg
Adjustable (Height) 21.5 to 29 in.
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (English) 300 lb.
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Color Burgundy
Back Style Standard
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Thickness (English) Seat 2.5 in.
Width (English) 19 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Weight (English) 36 lb.
With Tilt Yes
With Casters Yes
Footrest Yes
Adjustable Yes (Pneumatic)
With Armrest No
Width (English) Base 25 in.
With Backrest Yes
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.