Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Desk Height with Medium Back, Adjustable Arms, and Casters in Grade B Vinyl

Catalog No. 14360264 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-264 Burgundy
14-360-261 Blue
14-360-263 Black
14-360-262 Gray
14-360-265 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-360-264
Add to Cart
Add to Cart

Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 31 in.work surfaces & feature ergonomic adjustments, larger backs, adjustable arms, & self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 18-23 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Width (English) 19 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Weight (English) 42 lb.
Thickness (English) Seat 2.5 in.
With Armrest Yes
Seating Height Desk Height
Adjustable (Height) 18 to 23 in.
Load Bearing Capacity (Metric) 136 kg
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
Adjustable Yes (Pneumatic)
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
Base Material Nylon Reinforced Fiberglass
Depth (English) 18 in.
Color Burgundy
With Tilt No
Width (English) Base 25 in.
With Backrest Yes
With Casters Yes
Footrest No
Material Vinyl
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.