Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Desk Height with Medium Back and Casters in Grade B Vinyl

Catalog No. 14360408 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Dove
Gray
Orange
Taupe
White
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-408 Blue
15-001-558 White
14-360-410 Black
15-001-571 Dove
14-360-411 Burgundy
15-001-584 Taupe
14-360-409 Gray
15-001-596 Orange
14-360-412 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 14-360-408
Add to Cart
Add to Cart

Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 31 in.work surfaces and feature ergonomic adjustments, larger backs, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 18-23 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Width (English) Base 25 in.
With Armrest No
With Backrest Yes
With Casters Yes
Thickness (English) Seat 2.5 in.
Weight (English) 32 lb.
Footrest No
Adjustable (Height) 18 to 23 in.
Adjustable Yes (Pneumatic)
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Width (English) 19 in.
With Tilt No
Seating Height Desk Height
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (Metric) 136 kg
Color Blue
Back Style Standard
Base Material Nylon Reinforced Fiberglass
Depth (English) 18 in.
Load Bearing Capacity (English) 300 lb.
Material Vinyl
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.