Learn More
Fisherbrand™ Vinyl Chair - Desk Height with Medium Back and Casters in Grade B Vinyl
Shop All Fisherbrand ProductsDescription
- Medium Back
- Adjustable from 18-23 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | General Seating Chair |
| With Lumbar Support | Yes |
| With Casters | Yes |
| Thickness (English) Seat | 2.5 in. |
| Warranty | 15 year parts, lifetime on pneumatic lift, 5 year on upholstery |
| Weight (English) | 32 lb. |
| Width (English) | 19 in. |
| Adjustable (Height) | 18 to 23 in. |
| With Tilt | No |
| Load Bearing Capacity (Metric) | 136 kg |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.