Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Desk Height with Round Tube Base, Medium Back, Seat Tilt, and Stationary Glides in Grade B Vinyl

Catalog No. 14360433 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Gray
Navy
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-433 Blue
14-360-435 Black
14-360-436 Burgundy
14-360-434 Gray
14-360-437 Navy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-360-433
Add to Cart
Add to Cart

Fisherbrand™ Vinyl Chairs with Medium Back & Round Tube Base are height adjustable for 31 in. work surfaces & feature ergonomic adjustments, larger back, fixed foot ring, & stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 20.5-25.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Weight (English) 33 lb.
Width (English) 19 in.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Seating Height Desk Height
Load Bearing Capacity (Metric) 136 kg
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Adjustable (Height) 20.5 to 25.75 in.
Depth (English) 18 in.
Color Blue
Thickness (English) Seat 2.5 in.
Back Style Standard
Adjustable Yes (Pneumatic)
Load Bearing Capacity (English) 300 lb.
Base Style Powder-coated steel with fixed foot ring
Base Material Powder-coated Steel
With Casters No
Width (English) Base 25 in.
With Armrest No
With Backrest Yes
Footrest No
With Tilt Yes
Material Vinyl
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.