Learn More
Fisherbrand™ Vinyl Chair - Desk Height with Round Tube Base, Medium Back, Seat Tilt, and Stationary Glides in Grade B Vinyl
Shop All Fisherbrand ProductsDescription
- Medium Back
- Adjustable from 20.5-25.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
Specifications
Specifications
| Product Type | General Seating Chair |
| With Lumbar Support | Yes |
| Width (English) | 19 in. |
| Warranty | 15 year parts, lifetime on pneumatic lift, 5 year on upholstery |
| Width (English) Base | 25 in. |
| Weight (English) | 32 lb. |
| Thickness (English) Seat | 2.5 in. |
| Load Bearing Capacity (Metric) | 136 kg |
| Seating Height | Desk Height |
| Color | Burgundy |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.