Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Desk Height with Round Tube Base, Medium Back, and Stationary Glides in Grade B Vinyl

Catalog No. 15001585 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Dove
Gray
Orange
Taupe
White
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-001-585 Taupe
14-360-420 Black
15-001-559 White
14-360-418 Blue
15-001-572 Dove
14-360-421 Burgundy
14-360-419 Gray
15-001-597 Orange
14-360-422 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 15-001-585
Add to Cart
Add to Cart

Fisherbrand™ Vinyl Chairs with Medium Back and Round Tube Base are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, larger back, fixed foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 20.5-25.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Backrest Yes
With Tilt No
With Casters No
With Armrest No
With Lumbar Support Yes
Width (English) Base 25 in.
Footrest No
Width (English) 19 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Load Bearing Capacity (English) 300 lb.
Thickness (English) Seat 2.5 in.
Weight (English) 32 lb.
Load Bearing Capacity (Metric) 136 kg
Seating Height Desk Height
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Color Taupe
Base Style Powder-coated steel with fixed foot ring
Depth (English) 18 in.
Adjustable (Height) 20.5 to 25.75 in.
Adjustable Yes (Pneumatic)
Back Style Standard
Base Material Powder-coated Steel
Material Vinyl
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.