Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Desk Height with Seat Tilt, Adjustable Arms, and Casters in Grade B Vinyl
SCI_ED

Catalog No. S38739 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S38739 Blue
S38740 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S38739
Add to Cart
Add to Cart

Vinyl Chair is height adjustable for 31 in. work surfaces and features ergonomic adjustments, adjustable arms, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 18 to 23 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Tilt Yes
Color Blue
Adjustable Yes
Diameter (Metric) 68.58 cm
Footrest No
Diameter (English) 27 in.
Adjustable (Height) 18 to 23 in.
Arm Style Adjustable
With Casters Yes
Weight (Metric) 19.05 kg
Weight (English) 42 lb.
Lift Type Pneumatic
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Lumbar Support Yes
Upholstery Vinyl
With Armrest Yes
With Backrest Yes
Finish Black
Frame Material Nylon-reinforced fiberglass
Load Bearing Capacity (English) 300 lb.
Seating Height Desk Height
Load Bearing Capacity (Metric) 136 kg
Material Vinyl
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.