Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Med Bench Height with Medium Back, Seat Tilt, Adj Arms, Chrome Foot Ring, and Stationary Glides in Grade B Vinyl

Catalog No. 14360219 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-219 Burgundy
14-360-216 Blue
14-360-218 Black
14-360-217 Gray
14-360-220 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-360-219
Add to Cart
Add to Cart

Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 36 in.work surfaces and feature ergonomic adjustments, larger back, adjustable arms, chrome adjustable foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 21-28.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
With Armrest Yes
With Tilt Yes
Footrest Yes
With Casters No
Weight (English) 46 lb.
With Backrest Yes
Width (English) Base 25 in.
Width (English) 19 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Thickness (English) Seat 2.5 in.
Load Bearing Capacity (Metric) 136 kg
Load Bearing Capacity (English) 300 lb.
Seating Height Medium Bench Height
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Includes Round tube chrome foot ring with internal lock
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Color Burgundy
Adjustable (Height) 21 to 28.5 in.
Adjustable Yes (Pneumatic)
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
Base Material Nylon Reinforced Fiberglass
Depth (English) 18 in.
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.