Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Chrome Foot Ring and Casters in Grade B Vinyl
Shop All Fisherbrand ProductsDescription
- Adjustable from 21-28.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 20-inch 20-Inch Chrome adjustable foot ring with internal lock with internal lock
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | General Seating Chair |
| With Lumbar Support | Yes |
| Includes | Round tube chrome foot ring with internal lock |
| Back Style | Standard |
| Color | Dove |
| Base Material | Nylon Reinforced Fiberglass |
| Depth (English) | 18 in. |
| Foot Type | Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
| Adjustable (Height) | 21 to 28.5 in. |
| Weight (English) | 34 lb. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.