Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Medium Back

Catalog No. 15001002 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Dove
Orange
Taupe
White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-001-002 White
15-001-026 Dove
15-001-050 Taupe
15-001-074 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 15-001-002
Add to Cart
Add to Cart
This item is not returnable. View return policy

Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, larger back

  • Medium Back
  • Adjustable from 21 to 28.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Purpose Seating
With Backrest Yes
Back Style Standard
With Lumbar Support Yes
With Tilt No
Warranty Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Footrest Size (English) 20 in.
Load Bearing Capacity (English) 300 lb.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Includes Round tube chrome foot ring with internal lock
Seating Height Medium Bench Height
Thickness (English) Seat 2.5 in.
Width (English) Seat 19 in.
With Armrest Yes
Footrest Yes
Width (English) Base 25 in.
With Casters No
Weight (English) 45 lb.
Depth (English) Seat 18 in.
Base Material Nylon Reinforced Fiberglass
Adjustable (Height) 21 to 28.5 in.
Color White
Arm Style 6-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user.
Adjustable Yes (Pneumatic)
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.