Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Medium Back

Catalog No. 15001026 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Dove
Orange
Taupe
White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-001-026 Dove
15-001-002 White
15-001-050 Taupe
15-001-074 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15-001-026
Add to Cart
Add to Cart

Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, larger back

  • Medium Back
  • Adjustable from 21 to 28.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Purpose Seating
With Lumbar Support Yes
Back Style Standard
With Backrest Yes
Load Bearing Capacity (English) 300 lb.
Includes Round tube chrome foot ring with internal lock
Depth (English) Seat 18 in.
Adjustable Yes (Pneumatic)
Seating Height Medium Bench Height
Color Dove
Adjustable (Height) 21 to 28.5 in.
Base Material Nylon Reinforced Fiberglass
Arm Style 6-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user.
Footrest Size (English) 20 in.
Width (English) Seat 19 in.
Thickness (English) Seat 2.5 in.
Weight (English) 45 lb.
Width (English) Base 25 in.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Warranty Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Armrest Yes
With Casters No
Footrest Yes
With Tilt No
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.